Menu Search
EATON #E34PB7-53X

Switch, Pushbutton; Flush Cap; 1-NO; Gray

SKU # 78211389166 Manufacturer Series: E34
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Pushbutton, Non-Illuminated Switch
Size: 30.5mm
NEMA: 3, 3R, 4, 4X, 12, 13
Operating Cap: Flush
Cap/​Lens Color: Gray
Bezel/​Housing: Die Cast, Epoxy
Contact Mode: Momentary
Contacts: 1-NO
Contact Rating: 10A/600V AC
Terminals: Integral Ground Screw Terminal
Enclosure Rating: NEMA 3, 3R, 4, 4X, 12, 13, IEC IP65 Watertight/Oiltight

Eaton E34 series 30.5 mm pushbutton line features the same rugged die cast construction of our 10250T line with an additional two-layer 100 percent solid thermosetting cathodic epoxy coating. This coating provides a flat black smooth, consistent, corrosion resistant surface that has passed a demanding 600 hr salt spray test. The industry standard for this 4X test requires only 200 hrs.