Menu Search
Search
EATON #E22PB3B

Switch, Pushbutton; Flush Cap; 1-NC; Green

SKU # 78211385798 Manufacturer Series: E22
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Pushbutton, Non-Illuminated Switch
Size: 22.5mm
NEMA: 4,4X,13
Operating Cap: Flush
Cap/​Lens Color: Green
Bezel/​Housing: Plastic
Contact Mode: Momentary
Contacts: 1-NC
Contact Rating: 10A/600V AC
Enclosure Rating: NEMA 3, 3R, 4, 4X, 12, 13, IEC IP65