Menu Search
EATON #M22M-DH-S-K21

Switch, Pushbutton; Extended Cap; 2-NO 1-NC; Black

SKU # 78668586105 Manufacturer Series: M22
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Pushbutton, Non-Illuminated Switch
Size: 22.5mm
NEMA: 4X, 13
Operating Cap: Extended
Cap/​Lens Color: Black
Bezel/​Housing: Metal Bezel
Contact Mode: Momentary
Contacts: 2-NO 1-NC
Enclosure Rating: NEMA 4X,13, IP67, IP69K

Eaton's M22 pushbutton line is a complete, modular and versatile offering. From field-convertible maintained operators to customizable laser engraved buttons, the M22 pushbutton line provides endless opportunity for flexibility and reduced inventory. Each

Additional Info: IEC Rated