Menu Search
EATON #E34EX828RD06

Switch, Pushbutton; Extended Cap; 1 NO; Red

SKU # 78211455046 Manufacturer Series: E34
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Switch Type: Push Button
NEMA: Type 3, 3R, 4, 4X, 12, 13, NEC Cl.1 Div. 2, Groups B, C and D
Operating Cap: Extended
Color: Red
Contact Mode: Momentary
Contacts: 1-NO

Additional Info: Illuminated, Size: 30.5 mm, Plastic Actuator, Light Type: LED, Transformer, 120VAC, Lamp Voltage: 6VAC, Bayonet Base Lamp, Black Bezel