Menu Search
Pushbuttons, Non-Illuminated Switch, Pushbutton; Extended Cap; 1 NO; Blue
EATON #E34EX802LD06

Switch, Pushbutton; Extended Cap; 1 NO; Blue

SKU # 78211454977 Manufacturer Series: E34
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Switch Type: Push Button
NEMA: Type 3, 3R, 4, 4X, 12, 13, NEC Cl.1 Div. 2, Groups B, C and D
Operating Cap: Extended
Color: Blue
Contact Mode: Momentary
Contacts: 1-NO

Additional Info: Illuminated, Size: 30.5 mm, Plastic Actuator, Light Type: LED, Transformer, 120VAC, Lamp Voltage: 6VAC, Bayonet Base Lamp, Black Bezel