Menu Search
Pushbuttons, Non-Illuminated Switch, Pushbutton; Extended Cap; 1 NO; Amber

EATON #E34EX828AG2A

Switch, Pushbutton; Extended Cap; 1 NO; Amber

SKU #78211454494
Manufacturer Series: E34
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Switch Type: Push Button
NEMA: Type 3, 3R, 4, 4X, 12, 13, Cl.1 Div. 2
Operating Cap: Extended
Color: Amber
Contact Mode: Momentary
Contacts: 1-NO

Additional Info: Illuminated, Guarded Actuator, Size: 30.5 mm, Plastic Actuator, Light Type: LED, 120VAC, Bayonet Base Lamp, Black Bezel