Menu Search
EATON #C22S-DH-G-K11

Switch, Pushbutton; Extended Cap; 1-NO 1-NC; Green

SKU # 01508119332 Manufacturer Series: C22
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Pushbutton, Non-Illuminated Switch
Size: 22.5mm
NEMA: 4X, 13
Operating Cap: Extended
Cap/​Lens Color: Green
Bezel/​Housing: Round, Black
Contact Mode: Momentary
Contacts: 1-NO 1-NC
Terminals: Screw
Enclosure Rating: IEC IP67, IP69K

Compact, single-unit pushbutton with integral contact blocks, mounting adapter, and operator.

Additional Info: Dimensions: 1.17 in. L X 1.17 in. W X 2.4 in H