Menu Search
EATON #E34EB1-1X

Switch, Pushbutton; Extended Cap; 1-NO 1-NC; Black

SKU # 78211386733 Manufacturer Series: E34
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Pushbutton, Non-Illuminated Switch
Size: 30.5mm
NEMA: 4,4X,13
Operating Cap: Extended
Cap/​Lens Color: Black
Bezel/​Housing: Round Metal, Epoxy-coated
Contact Mode: Momentary
Contacts: 1-NO 1-NC
Contact Rating: 10A/600V AC
Terminals: Exposed Screw Terminals
Enclosure Rating: NEMA 1, 2, 3, 3R, 4, 4X, 12, 13, IEC IP65

The E34 Series from Cutler-Hammer features a zinc die cast construction with an additional two-layer 100 percentage solid thermosetting cathodic epoxy coating. This coating provides a flat black smooth, consistent, corrosion resistant surface. All operato