Menu Search

EATON #E22PB2D

Switch, Pushbutton, 2-NO, Red Cap/Lens

SKU #78211367255
Manufacturer Series: E22
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Pushbutton, Non-Illuminated Switch
Size: 22.5mm
NEMA: 4,4X,13
Operating Cap: Flush
Cap/Lens Color: Red
Bezel/Housing: Plastic
Contact Mode: Momentary
Contacts: 2-NO
Contact Rating: 10A/600V AC
Enclosure Rating: NEMA 3, 3R, 4, 4X, 12, 13, IEC IP65

Pushbuttons, Non-Illuminated: Type - Pushbutton, Non-Illuminated Switch; Size - 22.5 mm; NEMA - 4,4X,13; Operating Cap - Flush; Cap/Lens Color - Red; Bezel/Housing - Plastic; Contact Mode - Momentary; Contacts - 2-NO; Contact Rating - 10A/600VAC,2.5A/600VDC; Enclosure Rating - NEMA 3,3R,4,4X,12,13, IEC IP65; Manufacturer Series - E22