Switch, Pushbutton, 2-NO, Black Cap/Lens

SKU: 78211395379
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Pushbutton Switch
Size: 30.5mm
NEMA: 4,4X,13
Operating Cap: Flush
Cap/Lens Color: Black
Bezel/Housing: Round Metal, Epoxy-coated
Contact Mode: Momentary
Contacts: 2-NO
Contact Rating: 10A/600V AC
Terminals: Standard Screw
Enclosure Rating: NEMA 3, 3R, 4, 4X, 12, 13, IEC IP65
Manufacturer Series: E34
Pushbutton, Non-Illuminated: Type - Pushbutton Switch; Size - 30.5 mm; NEMA - 4,4X,13; Operating Cap - Flush; Cap/Lens Color - Black; Bezel/Housing - Round Metal, Epoxy-Coat; Contact Mode - Momentary; Contacts - 2-NO; Contact Rating - 10A/600VAC, 5A/250VDC; Terminals - Standard Screw Terminals; Enclosure Rating - NEMA 3,3R,4,4X,12,13, IEC IP65; Additional Information - Corrosion Resistant; Manufacturer Series - E34
Additional Info: Corrosion Resistant