EATON #10250T101-3

Switch, Pushbutton, 2-NC, Black Cap/Lens

SKU: 78211344059
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Pushbutton, Non-Illuminated Switch
Size: 30.5mm
NEMA: 4, 4X, 13
Operating Cap: Flush
Cap/Lens Color: Black
Bezel/Housing: Round Metal, Chrome
Contact Mode: Momentary
Contacts: 2-NC
Contact Rating: 10A/600V AC
Terminals: Standard Screw
Enclosure Rating: NEMA 3, 3R, 12 IEC IP65
Manufacturer Series: 10250T
Description
Pushbuttons, Non-Illuminated: Type - Pushbutton, Non-Illuminated Switch; Size - 30.5 mm; NEMA - 4, 4X, 13; Operating Cap - Flush; Cap/Lens Color - Black; Bezel/Housing - Round Metal, Chrome; Contact Mode - Momentary; Contacts - 2-NC; Contact Rating - 10A/600VAC, 5A/250VDC; Terminals - Standard Screw Terminals; Enclosure Rating - NEMA 3, 3R, 12 IEC IP65; Manufacturer Series - 10250T