EATON #HT8AAHA

Switch, Pushbutton, 1-NO, Black Cap/Lens

SKU: 78211355694
Manufacturer Series: HT800
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Pushbutton, Non-Illuminated Switch
Size: 30.5mm
NEMA: 3, 3R, 4, 4X, 12, 13
Operating Cap: Flush
Cap/Lens Color: Black
Contact Mode: Momentary
Contacts: 1-NO
Contact Rating: 5A/600V AC/DC
Terminals: Saddle Clamp
Description
Pushbuttons, Non-Illuminated: Type - Pushbutton, Non-Illuminated Switch; Size - 30.5 mm; NEMA - 3,3R,4,4X,12,13; Operating Cap - Flush; Cap/Lens Color - Black; Contact Mode - Momentary; Contacts - 1-NO; Contact Rating - 5A/600VAC/DC; Terminals - Saddle Clamp; Additional Information - Operating Temperature: -12 to 60 deg C (10 to 140 deg F), Watertight/Oil tight; Manufacturer Series - HT800
Additional Info: Operating Temperature: -12 to 60 deg C (10 to 140 deg F), Watertight/Oil tight