Switch, Pushbutton, 1-NO 1-NC, Red Cap/Lens

SKU: 78668586222
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Pushbutton, Non-Illuminated Switch
Size: 22.5mm
NEMA: 4X, 13
Operating Cap: Mushroom 35 mm
Cap/Lens Color: Red
Bezel/Housing: Metal Bezel
Contact Mode: Maintained
Contacts: 1-NO 1-NC
Enclosure Rating: NEMA 4X,13, IP67, IP69K
Manufacturer Series: M22
Eaton's M22 mushroom head operators are a durable and unique way to include standard pushbutton functionality. Like the standard pushbutton line, the maintained pushbuttons are field convertible to momentary. They also offer laser engraving and a robust f
Additional Info: IEC Rated