Menu Search

EATON #EM22E2E

Switch, Pushbutton, 1-NO 1-NC, Red Cap/Lens

SKU #78211474744
Manufacturer Series: EM22
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Pushbutton, Non-Illuminated Switch
Size: 22.5mm
NEMA: 4,4X,13
Operating Cap: Extended
Cap/Lens Color: Red
Bezel/Housing: Round Metal
Contact Mode: Momentary
Contacts: 1-NO 1-NC
Enclosure Rating: NEMA 3, 3R, 4, 4X, 12, 13

Pushbuttons, Non-Illuminated: Type - Pushbutton, Non-Illuminated Switch; Size - 22.5 mm; NEMA - 4,4X,13; Operating Cap - Extended; Cap/Lens Color - Red; Bezel/Housing - Round Metal; Contact Mode - Momentary; Contacts - 1-NO 1-NC; Enclosure Rating - NEMA 3,3R,4,4X,12,13; Manufacturer Series - EM22