Menu Search

EATON #E34JB3-1X-GR

Switch, Pushbutton, 1-NO 1-NC, Green Cap/Lens

SKU #78668012780
Manufacturer Series: E34
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Pushbutton, Non-Illuminated Switch
Size: 30.5mm
NEMA: 4,4X,13
Operating Cap: Jumbo Mushroom
Cap/Lens Color: Green
Bezel/Housing: Round Metal
Contact Mode: Momentary
Contacts: 1-NO 1-NC
Contact Rating: 10A/660V AC
Terminals: Exposed Screw Terminals
Enclosure Rating: NEMA 3, 3R, 4, 4X, 12, 13, IEC IP65

The E34 Series from Cutler-Hammer features a zinc die cast construction with an additional two-layer 100 percentage solid thermosetting cathodic epoxy coating. This coating provides a flat black smooth, consistent, corrosion resistant surface. All operato