EATON #HT8ABGB

Switch, Pushbutton, 1-NC, Green Cap/Lens

SKU: 78211355825
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Pushbutton, Non-Illuminated Switch
Size: 30.5mm
NEMA: 4, 4X, 13
Operating Cap: Extended
Cap/Lens Color: Green
Bezel/Housing: Round Metal, Chrome
Contact Mode: Momentary
Contacts: 1-NC
Contact Rating: 10A/600V AC
Terminals: Standard Screw
Enclosure Rating: NEMA 1, 2, 3, 3R, 4, 4X, 12, 13
Manufacturer Series: HT800
Description
The HT800 Series from Eaton's Electrical Sector is a family of 30.5 mm pushbutton devices which includes momentary, illuminated and mushroom head pushbuttons, selector switches, indicating lights and push-pull switches. The HT800 devices have a familiar appearance found in most industrial applications and are suitable for replacement of several other manufacturers 30.5 mm pushbutton devices.
Additional Info: Watertight/Oiltight, Non-Illuminated, Operator Material: Plastic, Operating Temperature: 10 to 140 deg F (-12 to 60 deg C)