Menu Search
EATON #E22PP3B

Switch, Pushbutton, 1-NC, Green Cap/Lens

SKU # 78211352422 Manufacturer Series: E22
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Pushbutton, Non-Illuminated Switch
Size: 22mm
NEMA: 4,4X,13
Operating Cap: Flush
Cap/​Lens Color: Green
Bezel/​Housing: Round Metal, Chrome
Contacts: 1-NC
Contact Rating: 10A/600V AC
Enclosure Rating: NEMA 3, 3R, 4, 4X, 12, 13, IEC IP65

Pushbuttons, Non-Illuminated: Type - Pushbutton, Non-Illuminated Switch; Size - 22.0 mm; NEMA - 4,4X,13; Operating Cap - Flush; Cap/Lens Color - Green; Bezel/Housing - Round Metal, Chrome; Contacts - 1-NC; Contact Rating - 10A/600VAC,2.5A/600VDC; Enclosure Rating - NEMA 3,3R,4,4X,12,13, IEC IP65; Manufacturer Series - E22