This site will undergo scheduled maintenance on Wednesday, March 20. Intermittent outages may occur from 9:00 p.m. to 10:00 p.m..

Menu Search
EATON #M22M-D-R-GB0-K10

RMQ-TitanĀ® Switch, Push-button; Flush/Momentary; 22.5mm; Metal; Red; STOP; 1-NO

SKU # 78668586057 Manufacturer Series: M22
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Contacts: 1-NO
Enclosure Rating: NEMA 4X,13, IP67, IP69K
Type: Push-button, Non-Illuminated
Size: 22.5mm
NEMA: 4X, 13
Operating Cap: Flush
Cap/​Lens Color: Red
Bezel/​Housing: Metal Bezel
Contact Mode: Momentary
Contact Rating: 500V
Terminals: Finger-safe Screw
Legend: STOP