Menu Search
Search
EATON #C22S-DRH-S-K01

Cutler-Hammer Non-Illuminated Pushbutton, 22.5mm, 1NC, Extended

SKU # 01508119396 Manufacturer Series: C22
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Compact Non-Illuminated Pushbutton
Size: 22.5mm
NEMA: 4X, 13
Operating Cap: Extended
Cap/​Lens Color: Black
Bezel/​Housing: Black Bezel
Contact Mode: Maintained
Contacts: 1-NC
Terminals: Screw
Enclosure Rating: IP67, IP69K

Eaton C22 compact pushbuttons are a complete line of monoblock type pushbuttons with the contact blocks, mounting adapter and operator all-in-one. The C22 pushbuttons offer the same look and feel as their modular counterpart, the M22. They also carry many