Menu Search
Pushbuttons, Non-Illuminated Switch, Pushbutton; Standard Cap; 1 NO; Green
APPLETON #AEPTGE

Switch, Pushbutton; Standard Cap; 1 NO; Green

SKU # 78138191551 Manufacturer Series: ACSEW
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Switch Type: Single Push Button Short Barrel Assembly
NEMA: Type 4, 7BCD and 9EFG, Cl.1 Div.1and2
Operating Cap: Standard
Color: Green
Contact Mode: Momentary
Contacts: 1-NO

Additional Info: Illuminated, 120V