Menu Search

APPLETON #SPBBU1Q

Single Pushbutton Assembly Switch Standard

SKU: 78138163444
Manufacturer Series: EFD/EFDB
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Switch Type: Single Push Button Assembly
NEMA: Type 3, 7BCD and 9EFG, Cl.1 Div.1and2
Operating Cap: Standard
Contact Mode: Momentary
Contacts: 1-NO
Description
Pushbuttons, Non-Illuminated: Switch Type - Single Pushbutton Assembly; NEMA - Type 3, 7BCD and 9EFG, Cl.1 Div.1and2; Operating Cap - Standard; Contact Mode - Momentary; Contacts - 1NO, 1NC; Additional Information - 10A 600V. 1/2" Thread Size. Furnished with 1/2"-3/4" Enlarger, Weather Boot, Guard, Start, Stop & Blank Nameplates.; Manufacturer Series - EFD/EFDB
Additional Info: 10A 600V. 1/2" Thread Size. Furnished with 1/2"-3/4" Enlarger, Weather Boot, Guard, Start, Stop & Blank Nameplates.