Menu Search
Search
EATON #10250TA84Y39

Switch, Pushbutton; Interlocked; 30.5mm; NEMA 4,13

SKU # 78211354916 Manufacturer Series: 10250T
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Switch Type: Mechanically Interlocked Pushbuttons
Size: 30.5mm
NEMA: 4,13
Contact Mode: Maintained
Contact Rating: 600V AC / 10A
Terminals: Standard Screw
Enclosure Rating: NEMA 3, 3R, 4, 4X, 12, 13

Eatons 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die cast construction with chrome plated housing and mounting nut. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments.