EATON #10250TA82Y40

Mechanically Interlocked Pushbuttons 30.5 mm

SKU: 78211354909
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Switch Type: Mechanically Interlocked Pushbuttons
Size: 30.5mm
NEMA: 4,13
Contact Mode: Maintained
Contact Rating: 600V AC / 10A
Terminals: Standard Screw
Enclosure Rating: NEMA 3, 3R, 4, 4X, 12, 13
Manufacturer Series: 10250T
Description
Eatons 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die cast construction with chrome plated housing and mounting nut. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments.