Menu Search
Pushbuttons, Illuminated Switch, Pushbutton; Illuminated; Green; 120V

SQUARE D COMPANY #9001SK2L38G20H13

Switch, Pushbutton; Illuminated; Green; 120V

SKU #78590111314
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Pushbutton, Illuminated
Size: 30mm
NEMA: 1,2,3,3R,4,4X,6,12,13
Operating Cap: Mushroom
Cap/Lens Color: Green
Bezel/Housing: Round Plastic
Contact Mode: Momentary
Lamp Power Source: Full Voltage
Voltage: 120V
Enclosure Rating: IP66