Menu Search
SIEMENS #3SB3637-0AA51

Switch, Pushbutton; Illuminated; Round Flush Cap; 1-NO; Blue

SKU # 75455463611 Manufacturer Series: 3SB3
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Pushbutton, Illuminated
Size: 22mm
Operating Cap: Round Flush
Cap/​Lens Color: Blue
Bezel/​Housing: Round Metal
Contacts: 1-NO
Contact Mode: Momentary
Lamp Power Source: Full Voltage
Voltage: 24V AC/DC
Lamp Type: LED