You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.

The site is undergoing scheduled maintenance on Saturday, Dec 7th. Intermittent outages may occur from 7 a.m. EST to 10 a.m. EST

Menu Search
SIEMENS #3SB3638-0AA21

Switch, Pushbutton; Illuminated; Red; 120V AC/DC

SKU # 75455484685 Manufacturer Series: 3SB3
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Pushbutton, Illuminated
Size: 22mm
Operating Cap: Round Flush
Cap/​Lens Color: Red
Bezel/​Housing: Round Metal
Lamp Power Source: Full Voltage
Voltage: 120V AC/DC
Lamp Type: LED