Menu Search
Search
SIEMENS #3SU10013BB420AK0

Sirius Act Switch, Pushbutton; Illuminated; Oval Raised Cap; Green, Red

SKU # 80476606414 Manufacturer Series: 3SU1
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Pushbutton, Illuminated Switch
Size: 22mm
NEMA: 1, 2, 3, 3R, 4, 4X
Operating Cap: Oval Flat and Raised
Cap/​Lens Color: Green, Red
Bezel/​Housing: Round Plastic, Black
Contact Mode: Momentary
Enclosure Rating: NEMA 1, 2, 3, 3R, 4, 4X, IEC IP66, IP67, IP69, IP69K

Sirius Act is a modular system of pushbuttons and indicator lights for front plate mounting and rear-mounted electrical modules. Complete units made up of an actuating or signaling element and contact modules and/or LED modules are offered for the most frequent application cases.