Menu Search
SIEMENS #3SB2226-0AE01

Switch, Pushbutton; Illuminated; Flush Cap; 1-NO; Green

SKU # 75455435104 Manufacturer Series: 3SB2
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Pushbutton, Illuminated
Size: 16mm
Operating Cap: Flush
Cap/​Lens Color: Green
Bezel/​Housing: Round Plastic
Contacts: 1-NO
Contact Mode: Momentary
Contact Rating: 5A/250VAC
Voltage: 24V AC/DC
Lamp Type: Incandescent
Terminals: Tab
Enclosure Rating: IEC IP65

Additional Info: Operating Temperature: -25 to 60 deg C (-13 to 140 deg F)