Menu Search
SIEMENS #3SB3639-0AA61

Sirius Switch, Pushbutton; Illuminated; Flush Cap; 1-NO 1-NC; White

SKU # 75455463619 Manufacturer Series: 3S
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Pushbutton, Illuminated Switch
Size: 22mm
NEMA: 4X
Operating Cap: Flush
Cap/​Lens Color: White
Bezel/​Housing: Round Metal
Contacts: 1-NO 1-NC
Contact Mode: Momentary
Lamp Power Source: Full Voltage
Voltage: 24V AC/DC
Lamp Type: LED
Terminals: Standard Screw
Enclosure Rating: NEMA 1, 3, 4, 4X, 12 IEC IP66/IP67