Menu Search
Pushbuttons, Illuminated Switch, Pushbutton; Illuminated; Flat Cap; 1-NO; Yellow
SIEMENS #3SB3645-0AA31

Switch, Pushbutton; Illuminated; Flat Cap; 1-NO; Yellow

SKU # 75455476950 Manufacturer Series: 3SB3
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Pushbutton, Illuminated
Size: 22mm
NEMA: 1, 3, 4, 4X, 12
Operating Cap: Flat
Cap/​Lens Color: Yellow
Bezel/​Housing: Round Metal
Contacts: 1-NO
Contact Mode: Momentary
Contact Rating: 10A/400V AC
Voltage: 24V AC/DC
Lamp Type: LED
Terminals: Standard Screw
Enclosure Rating: IEC IP67

Additional Info: Operating Temperature: -25 to 70 deg C (-13 to 158 deg F)