Menu Search
Pushbuttons, Illuminated Switch, Pushbutton; Illuminated; Flat Cap; 1-NO; White
SIEMENS #3SB3206-0AA61

Switch, Pushbutton; Illuminated; Flat Cap; 1-NO; White

SKU # 75455462545 Manufacturer Series: 3SB3
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Pushbutton, Illuminated
Size: 22mm
NEMA: 1, 3, 4, 4X, 12
Operating Cap: Flat
Cap/​Lens Color: White
Bezel/​Housing: Round Plastic
Contacts: 1-NO
Contact Mode: Momentary
Contact Rating: 10A/400V AC
Voltage: 5-400V
Terminals: Standard Screw
Enclosure Rating: IEC IP66

Additional Info: Operating Temperature: -25 to 60 deg C (-13 to 140 deg F)