Menu Search
Pushbuttons, Illuminated Switch, Pushbutton; Illuminated; Flat Cap; 1-NO; Clear

SIEMENS #3SB3645-0AA71

Switch, Pushbutton; Illuminated; Flat Cap; 1-NO; Clear

SKU #75455476954
Manufacturer Series: 3SB3
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Pushbutton, Illuminated
Size: 22mm
NEMA: 1, 3, 4, 4X, 12
Operating Cap: Flat
Cap/Lens Color: Clear
Bezel/Housing: Round Metal
Contacts: 1-NO
Contact Mode: Momentary
Contact Rating: 10A/400V AC
Voltage: 24V AC/DC
Lamp Type: LED
Terminals: Standard Screw
Enclosure Rating: IEC IP67

Additional Info: Operating Temperature: -25 to 70 deg C (-13 to 158 deg F)