Menu Search
Pushbuttons, Illuminated Switch, Pushbutton; Illuminated; Flat Cap; 1-NO 1-NC; Red
SIEMENS #3SB3651-0AA21

Switch, Pushbutton; Illuminated; Flat Cap; 1-NO 1-NC; Red

SKU # 75455484653
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Pushbutton, Illuminated
Size: 22mm
Operating Cap: Flat
Cap/​Lens Color: Red
Bezel/​Housing: Round Metal
Contacts: 1-NO 1-NC
Contact Mode: Momentary
Contact Rating: 10A/400V AC
Voltage: 110V AC
Lamp Type: Incandescent
Terminals: Screw
Enclosure Rating: IEC IP67

Additional Info: Operating Temperature: -25 to 70 deg C (-13 to 158 deg F)