Menu Search

SIEMENS #3SB32050AA710CC0

Sirius Switch, Pushbutton; Illuminated; 3A/400V AC; 1-NO 1-NC; Clear

SKU #66264384304
Manufacturer Series: 3SB3
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Pushbutton, Illuminated
Size: 22mm
NEMA: 1, 3, 4, 4X, 12
Operating Cap: Round Flush
Cap/Lens Color: Clear
Bezel/Housing: Round Plastic
Contacts: 1-NO 1-NC
Contact Mode: Momentary
Contact Rating: 3A/400V AC
Terminals: Spring Loaded Terminals
Enclosure Rating: IEC IP66

Additional Info: Operating Temperature: -25 to 60 deg C (-13 to 140 deg F)