Menu Search
SIEMENS #3SB3501-0AA01

Switch, Pushbutton; Illuminated; 22mm; Amber

SKU # 75455462749 Manufacturer Series: 3SB3
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Pushbutton, Illuminated
Size: 22mm
Cap/​Lens Color: Amber
Bezel/​Housing: Round Metal
Contact Mode: Momentary
Lamp Type: LED
Terminals: Standard Screw
Enclosure Rating: NEMA 4, IEC IP67

Additional Info: Operating Temperature: -25 to 70 deg C (-13 to 158 deg F)