Menu Search
Search
SIEMENS #3SU11020AB603BA0

Sirius Act Switch, Pushbutton; Illuminated; 1-NO; 24V AC/DC; White

SKU # 80476607062 Manufacturer Series: 3SU1
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Pushbutton, Illuminated Switch
Size: 22mm
NEMA: 1, 2, 3, 3R, 4, 4X, 12
Operating Cap: Round Flat
Cap/​Lens Color: White
Bezel/​Housing: Round Plastic, Black
Contacts: 1-NO
Contact Mode: Momentary
Contact Rating: 10A/500VAC, 10A/500VDC
Voltage: 24V AC/DC
Lamp Type: LED
Terminals: Spring Type Terminals
Enclosure Rating: NEMA 1, 2, 3, 3R, 4, 4X, 12, IEC IP20, IP66, IP67, IP69, IP69K

Sirius Act is a modular system of pushbuttons and indicator lights for front plate mounting and rear-mounted electrical modules. Complete units made up of an actuating or signaling element and contact modules and/or LED modules are offered for the most frequent application cases.