Menu Search
SIEMENS #3SU11020AB701BA0

Sirius Act Switch, Pushbutton; Illuminated; 1-NO; 24V AC/DC; Clear

SKU # 80476607063
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Pushbutton, Illuminated
Size: 22mm
NEMA: 1, 2, 3, 3R, 4, 4X, 12
Operating Cap: Round Flat Button
Cap/​Lens Color: Clear
Bezel/​Housing: Round Plastic, Black
Contacts: 1-NO
Contact Mode: Momentary
Contact Rating: 10A/500VAC, 10A/500VDC
Voltage: 24V AC/DC
Lamp Type: LED
Terminals: Screw
Enclosure Rating: NEMA 1, 2, 3, 3R, 4, 4X, 12, IP66, IP67, IP69 (IP69K), IP20