Menu Search
Pushbuttons, Illuminated Switch, Pushbutton; Illuminated; 1-NO; 230V AC; Yellow

SIEMENS #3SU11360AB301BA0

Sirius Act Switch, Pushbutton; Illuminated; 1-NO; 230V AC; Yellow

SKU #80476607185
Manufacturer Series: 3SU1
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Pushbutton, Illuminated Switch
Size: 22mm
NEMA: NEMA 1, 2, 3, 3R, 4, 4X, 12
Operating Cap: Round Flat Button 38.00 mm
Cap/Lens Color: Yellow
Bezel/Housing: Round Metal, Plastic
Contacts: 1-NO
Contact Mode: Momentary
Contact Rating: 10A/500VAC/DC
Voltage: 230V AC
Lamp Type: (1) LED
Terminals: Screw
Enclosure Rating: IEC IP20, IP66, IP67, IP69, IP69K

SIRIUS Act is a modular system of pushbuttons and indicator lights for front plate mounting and rear-mounted electrical modules. Complete units made up of an actuating or signaling element and contact modules and/or LED modules are offered for the most frequent application cases.