Menu Search
SIEMENS #3SU11030AB601BA0

Sirius Act Switch, Pushbutton; Illuminated; 1-NO; 110V AC; White

SKU # 80476607083 Manufacturer Series: 3SU1
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Pushbutton, Illuminated Switch
Size: 22mm
NEMA: NEMA 1, 2, 3, 3R, 4, 4X, 12
Operating Cap: Round Flat Button 29.45 mm
Cap/​Lens Color: White
Bezel/​Housing: Round Plastic, Black
Contacts: 1-NO
Contact Mode: Momentary
Contact Rating: 10A/500VAC/DC
Voltage: 110V AC
Lamp Type: (1) LED
Terminals: Screw
Enclosure Rating: IEC IP20, IP66, IP67, IP69, IP69K

SIRIUS Act is a modular system of pushbuttons and indicator lights for front plate mounting and rear-mounted electrical modules. Complete units made up of an actuating or signaling element and contact modules and/or LED modules are offered for the most frequent application cases.