Menu Search
Pushbuttons, Illuminated Switch, Pushbutton; Illuminated; 1-NO; 110V AC; Green

SIEMENS #3SU11530AB401BA0

Sirius Act Switch, Pushbutton; Illuminated; 1-NO; 110V AC; Green

SKU #80476607264
Manufacturer Series: 3SU1
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Pushbutton, Illuminated Switch
Size: 22mm
NEMA: 1, 2, 3, 3R, 4, 4X, 12
Operating Cap: Round Flat
Cap/Lens Color: Green
Bezel/Housing: Round Metal, Shiny
Contacts: 1-NO
Contact Mode: Momentary
Contact Rating: 10A/500VAC, 10A/500VDC
Voltage: 110V AC
Lamp Type: LED
Terminals: Screw
Enclosure Rating: NEMA 1, 2, 3, 3R, 4, 4X, 12, IEC IP20, IP66, IP67, IP69, IP69K

Sirius Act is a modular system of pushbuttons and indicator lights for front plate mounting and rear-mounted electrical modules. Complete units made up of an actuating or signaling element and contact modules and/or LED modules are offered for the most frequent application cases.