Switch, Pushbutton, Illuminated, 1-NO 1-NC

SKU: 66264331502
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Pushbutton, Illuminated
Size: 30mm
Operating Cap: Round Extended
Bezel/Housing: Round Plastic
Contacts: 1-NO 1-NC
Contact Mode: Momentary
Lamp Power Source: Transformer
Voltage: 120V
Lamp Type: Incandescent
Pushbuttons, Illuminated: Type - Pushbutton, Illuminated; Size - 30.0 mm; Operating Cap - Round Extended; Bezel/Housing - Round Plastic; Contacts - 1-NO 1-NC; Contact Mode - Momentary; Lamp Power Source - Transformer; Voltage - 120V; Lamp Type - Incandescent