Menu Search
SIEMENS #52BT6DBAB

Switch, Pushbutton; Illuminated; 1-NO 1-NC; 24V AC/DC; White

SKU # 66264387406
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Pushbutton, Illuminated Switch
Size: 30mm
NEMA: 1, 3, 3R, 4, 4X, 12, 13
Operating Cap: Extended
Cap/​Lens Color: White
Bezel/​Housing: Raised, Metal
Contacts: 1-NO 1-NC
Contact Mode: Momentary
Lamp Power Source: Full Voltage
Voltage: 24V AC/DC
Lamp Type: LED
Terminals: Screw
Enclosure Rating: NEMA 1, 3, 3R, 4, 4X, 12, 13, IEC IP20, IP66

SIE 52BT6DBAB PTT/ILL PBNEMA4XFV24V