Menu Search
Pushbuttons, Illuminated Switch, Pushbutton; Illuminated; 1-NO 1-NC; 24V AC/DC; White
SIEMENS #3SB36470AA610PA0

Switch, Pushbutton; Illuminated; 1-NO 1-NC; 24V AC/DC; White

SKU # 88762184358 Manufacturer Series: 3SB3
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Pushbutton, Illuminated
Size: 22mm
Operating Cap: Round Flat
Cap/​Lens Color: White
Bezel/​Housing: Round Metal Bezel
Contacts: 1-NO 1-NC
Contact Mode: Momentary
Contact Rating: 10A/400V AC
Voltage: 24V AC/DC
Lamp Type: LED
Terminals: Standard Screw
Enclosure Rating: IEC IP67

Additional Info: Actuator Material: Plastic, Contact Material: Silver Plated, Mounting Size: 0.86 in Dia. Hole, Operating Temperature: -25 to 70 deg C (-13 to 158 deg F)