Menu Search
Pushbuttons, Illuminated Switch, Pushbutton; Illuminated; 1-NO 1-NC; 24V AC/DC; Clear

SIEMENS #3SB36470AA710PA0

Switch, Pushbutton; Illuminated; 1-NO 1-NC; 24V AC/DC; Clear

SKU #80476636997
Manufacturer Series: 3SB3
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Pushbutton, Illuminated
Size: 22mm
Operating Cap: Round Flat
Cap/Lens Color: Clear
Bezel/Housing: Round Metal
Contacts: 1-NO 1-NC
Contact Mode: Momentary
Contact Rating: 10A/400VAC, 1A/230VDC
Voltage: 24V AC/DC
Lamp Type: LED
Terminals: Screw
Enclosure Rating: IEC IP67

SIE 3SB36470AA710PA0 COMPLETE UNIT