Menu Search
Pushbuttons, Illuminated Switch, Pushbutton; Illuminated; 1-NO 1-NC; 120V; White

SIEMENS #52PT6GBA

Switch, Pushbutton; Illuminated; 1-NO 1-NC; 120V; White

SKU #66264331500
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Pushbutton, Illuminated
Size: 30mm
Operating Cap: Round Extended
Cap/Lens Color: White
Bezel/Housing: Round Plastic
Contacts: 1-NO 1-NC
Contact Mode: Momentary
Lamp Power Source: Transformer
Voltage: 120V
Lamp Type: Incandescent