Menu Search
SIEMENS #52PX3G2U

Switch, Pushbutton; Illuminated; 1-NO 1-NC; 120V; Red

SKU # 78308715603
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Pushbutton, Illuminated
Size: 30mm
Cap/​Lens Color: Red
Contacts: 1-NO 1-NC
Contact Mode: Momentary
Lamp Power Source: Transformer
Voltage: 120V
Lamp Type: LED