Menu Search
Pushbuttons, Illuminated Switch, Pushbutton; Illuminated; 1-NC; 24V AC/DC; Red
SIEMENS #3SB2227-0LC01

Switch, Pushbutton; Illuminated; 1-NC; 24V AC/DC; Red

SKU # 75455440383 Manufacturer Series: 3SB2
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Pushbutton, Illuminated
Size: 16mm
Operating Cap: Extended
Cap/​Lens Color: Red
Bezel/​Housing: Round Plastic
Contacts: 1-NC
Contact Mode: Momentary
Contact Rating: 5A/250VAC
Voltage: 24V AC/DC
Lamp Type: Incandescent
Terminals: Tab
Enclosure Rating: IEC IP65

Additional Info: Operating Temperature: -25 to 60 deg C (-13 to 140 deg F)