Menu Search
Pushbuttons, Illuminated Switch, Push-to-Test; Illuminated Pushbutton; 1-NC; Red

SIEMENS #52BT6D2JBV

Switch, Push-to-Test; Illuminated Pushbutton; 1-NC; Red

SKU #88762149673
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Push-to-Test, Illuminated Pushbutton
Size: 30mm
NEMA: 1, 3, 3R, 4, 4X, 12, 13
Operating Cap: Extended w/Guard
Cap/Lens Color: Red
Bezel/Housing: Round Epoxy Coated Metal
Contacts: 1-NC
Contact Mode: Momentary
Contact Rating: 10A/600VAC, 5A/600VDC
Lamp Power Source: Full Voltage
Voltage: 24-28V AC/DC
Lamp Type: LED
Terminals: Touchsafe Screw
Enclosure Rating: IEC IP10, IP11, IP14, IP52, IP54, IP56, IP66

Siemens innovative technology and design for rapid installation, complete range of oil tight pilot devices provides a solution that will be aesthetically and functionally impressive. The extensive portfolio is modular, well proven in practice and is 100 p