Menu Search
Search
SIEMENS #51PC6D2ALB

Switch, Push-to-Test; Illuminated; 1-NO 1-NC; Red; 24V AC/DC

SKU # 78308717912 Manufacturer Series: Class 51
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Push-to-Test, Illuminated Pushbutton
NEMA: 7, 9
Cap/​Lens Color: Red
Bezel/​Housing: Copper Free Aluminum Alloy
Contacts: 1-NO 1-NC
Contact Mode: Momentary
Contact Rating: 10A/600 VAC
Lamp Power Source: Full Voltage
Voltage: 24V AC/DC
Lamp Type: Incandescent
Lamp Number: 757
Terminals: Touchsafe Screw
Enclosure Rating: IP20