Menu Search

SIEMENS #51PC6JNA

Push-to-Test/Illuminated Pushbutton, 10A/600 VAC Contact

SKU: 78308717933
Manufacturer Series: Class 51
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Push-to-Test, Illuminated Pushbutton
NEMA: 7, 9
Bezel/Housing: Copper Free Aluminum Alloy
Contacts: 1-NO 1-NC
Contact Mode: Momentary
Contact Rating: 10A/600 VAC
Lamp Power Source: Transformer
Voltage: 480 VAC, 50/60 Hz
Lamp Type: Incandescent
Lamp Number: 755
Terminals: Touchsafe Screw
Enclosure Rating: IP20